- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Medium-duty utilizes larger rings and housing compared to standard-duty
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures and greater flexibility with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° set screw spacing offers an optimum balance between locking force and inner ring stress
- Open and closed safety covers available
| Bearing Insert | INSSCM307 |
| Mounted Unit Duty | Medium-Duty |
| Take-Up Frame Size | LD-50 |
| Base to Center Height | 4 in |
| Expansion Capability | Fixed |
| Standoff Housing | No |
| Pillow Block Type | Thru-Bolt |
| Bore Length | 2.56 in |
| Sensor Ready | Adapter Required |
| Base Length | 14 in |
| Grease Name | Unirex N2 |
| Bolt Hole Spacing | 10 31/32 in |
| Locking Device | Setscrew Locking Inner Ring |
| Ball Bearing Series | 218 Series |
| Misalignment Range | ±2° |
| Bolt Hole Spacing Range [Min] | 10 5/16 in |
| Bolt Diameter | 0.875 in |
| Series | P2BSCM |
| Outer Ring Size | 218 |
| Suitable For Washdown | No |
| Lubrication | Grease |
| Bolt to Bolt [Min] | 10.32 in |
| Static Load Capacity | 16641 lbf |
| Suitable for High Temperature | No |
| Length Through Bore | 2 31/64 in |
| Housing Material | Cast Iron |
| Speed [Max] | 1000 rpm |
| Base Height | 1 5/16 in |
| Insert Material | Steel |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Bolt to Bolt [Max] | 11.62 in |
| End Type | Open End |
| Housing Construction | Solid |
| Bolt Hole Length | 1 19/32 in |
| Bolt Holes | 2 |
| Base Width | 3 3/8 in |
| Insert Type | Steel Insert |
| Shaft Attachment | Setscrew |
| Housing Height | 8 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Capacity | 21451 lbf |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Shaft Dia. | 3.4375 in |
| Greasable | Yes |
| No. of Bolts | 2 |
| Weight | 27.89 LB |
| EAN or UPC | 782475116416 |

