Skip to content Skip to navigation menu
Cast Iron Housing Ball Bearing 2 Bolts Pillow Block

P2BSCU104SHT

Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Item #101892355
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material

applications

  • Air handling
  • Unit handling
  • Food and beverage
  • Forest products
  • Paper
  • Automotive chemical
  • Packaging and processing

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
Shaft Attachment Setscrew
Ball Bearing Series 206 Series
Base Width 1 3/4 in
Standoff Housing No
Lubrication Grease
Pillow Block Type Thru-Bolt
Grease Name Krytox GPL 206
Bore Length 1.52 in
Greasable Yes
Take-Up Frame Size LD-20, TS-250
Bolt to Bolt [Min] 4.25 in
Bolt Holes 2
Base Height 3/4 in
Mounted Unit Duty Normal-Duty, High Temperature-Duty
Base Length 6 1/4 in
End Type Open End
Housing Construction Solid
Inch/Metric Inch Bore
Insert Material Steel
Bolt Hole Spacing Range [Max] 5 in
Bolt Diameter 0.5 in
Bolt Hole Spacing Range [Min] 4 1/4 in
Temperature Range [Max] 400 °F
Misalignment Range ±2°
Length Through Bore 1.39063 in
Bolt Hole Spacing 4 5/8 in
Housing Material Cast Iron
Seal Type Contact Seals
Base to Center Height 1.69 in
No. of Bolts 2
Shaft Dia. 1.25 in
Bearing Design Non-Expansion
Locking Device Setscrew Locking Collar
Suitable For Washdown No
Expansion Capability Fixed
Bolt to Bolt [Max] 5 in
Bolt Hole Length 15/16 in
Housing Height 3 5/16 in
Suitable for High Temperature Yes
Bearing Type Ball Bearing
Sensor Ready Adapter Required
Weight 2.75 LB
EAN or UPC 782475148837
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison