- 2 Bolts
- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet environments
features
- Mechanically retained triple-lip seal with stainless steel flinger
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating temperatures
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° set screw spacing offers an optimum balance between locking force and inner ring stress
- Open and closed safety covers available
compliances
- Conforms to FDA/USDA specifications
| Bolt Hole Spacing Range [Min] | 4 39/64 in |
| Insert Material | Plated Steel |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 4,368.00 lbf |
| Bolt Hole Length | 23/32 in |
| Expansion Capability | Fixed |
| Sensor Ready | Adapter Required |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 4 57/64 in |
| Base Height | 45/64 in |
| Suitable For Washdown | Yes |
| Collar O.D. | 1 37/64 in |
| Lubrication | Grease |
| Inch/Metric | Inch Bore |
| Center of Bearing to Back of Inner Ring | 31/64 in |
| Length Through Bore | 1 25/64 in |
| Bolt to Bolt [Min] | 4.6 in |
| Pillow Block Type | Thru-Bolt |
| Misalignment Range | ±2° |
| Bolt Hole Spacing | 4 3/4 in |
| Center Line to Base Dimension [Min] | 1 11/16 in |
| Base to Center Height | 1.69 in |
| Insert Type | Corrosion-Resistant Insert |
| Static Load Rating [Max] | 2,250.00 lbf |
| Center of Bearing to Front of Inner Ring | 29/32 in |
| Series | P2BSCEZ |
| Base Width | 1 25/32 in |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Housing Construction | Solid |
| Bore Length | 1.52 in |
| Temperature Range [Max] | 225 °F |
| Outer Ring Size | 206 |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Housing Material | Polymer |
| Bolt Size | 1/2 in |
| Shaft Attachment | Setscrew |
| Shaft Dia. | 1.1875 in |
| Suitable for High Temperature | No |
| Housing Height | 3 11/32 in |
| End Type | Open End |
| Grease Name | MobilGrease FM222 |
| Bolt to Bolt [Max] | 4.88 in |
| Standoff Housing | No |
| Ball Bearing Series | 206 Series |
| Greasable | Yes |
| Bolt Diameter | 0.5 in |
| Locking Device | Setscrew Locking Collar |
| Base Length | 6 5/16 in |
| No. of Bolts | 2 |
| Weight | 1.31 LB |
| EAN or UPC | 782475985173 |

