Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
compliances
0
Lubrication
Relubricatable
Outer Ring Size
206
Series
P2BSCUEZ
Static Load Rating [Max]
2250 lbf
Bolt Hole Spacing
4 5/8 in
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Base Width
1 51/64 in
Base Length
6 11/32 in
Bearing Type
Ball Bearing
Shaft Dia.
1.25 in
Temperature Range [Max]
400 °F
End Type
Open End
Bolt Holes
2
Housing Construction
1 Piece
Pillow Block Type
Thru-Bolt
Inch/Metric
Inch Bore
Bearing Design
Non-Expansion
Mounted Unit Duty
Corrosion Resistant-Duty
Insert Type
Corrosion-Resistant Insert
Base Height
11/16 in
Misalignment Range
±2°
Locking Device
Setscrew Locking Collar
Dynamic Load Rating
4368 lbf
Housing Material
Cast Iron - Teflon Coated
Weight
2.5 LB
EAN or UPC
782475689644
We're here for you
with Service Centers across the country - We have your back