- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Aggregate
- Pulp and paper
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
| Base Length | 9 in |
| Speed [Max] | 3000 rpm |
| Bolt Hole Spacing Range [Min] | 6 7/8 in |
| Greasable | Yes |
| Collar O.D. | 2 7/16 in |
| No. of Bolts | 2 |
| Bolt Hole Spacing Range [Max] | 7 5/8 in |
| Seal Type | Dual Piston Ring Seals |
| Grease Name | MobilGrease XHP222 |
| Bolt Hole Size | 1 in |
| Shaft Dia. | 1.5 in |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Grease |
| Base to Center Height | 2.88 in |
| Bolt Holes | 2 |
| Shaft Attachment | Tapered Adapter |
| Bolt to Bolt [Min] | 6.88 in |
| Bolt Hole Spacing | 7 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Diameter | 0.5 in |
| Housing Height | 6 1/4 in |
| End Type | Open End |
| Take-Up Frame Size | HD-200 |
| Expansion Capability | Fixed |
| Bore Length | 4 in |
| Base Width | 3 in |
| Insert Material | Steel |
| Locking Device | Adapter Mounted |
| Length Through Bore | 4 in |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 2 1/8 in |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 7.63 in |
| Inch/Metric | Inch Bore |
| Housing Construction | Split |
| Bearing Design | Non-Expansion |
| Weight | 20.5 LB |
| EAN or UPC | 782475036479 |

