- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Aggregate
- Pulp and paper
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
| Shaft Attachment | Tapered Adapter |
| Bolt to Bolt [Min] | 11 in |
| Bolt Hole Spacing Range [Max] | 12 1/2 in |
| Bolt to Bolt [Max] | 12.5 in |
| Housing Height | 9 7/8 in |
| Insert Material | Steel |
| Housing Construction | Split |
| Speed [Max] | 1750 rpm |
| Base to Center Height | 4.75 in |
| Pillow Block Type | Thru-Bolt |
| Greasable | Yes |
| Locking Device | Adapter Mounted |
| Bolt Holes | 2 |
| Bolt Hole Size | 1 1/2 in |
| Lubrication | Grease |
| Collar O.D. | 4 7/16 in |
| Expansion Capability | Float |
| End Type | Open End |
| Base Height | 3 3/4 in |
| Housing Material | Cast Iron |
| Grease Name | MobilGrease XHP222 |
| No. of Bolts | 2 |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing | 11 3/4 in |
| Bolt Hole Spacing Range [Min] | 11 |
| Bore Length | 5.75 in |
| Base Width | 4 3/4 in |
| Shaft Dia. | 2.75 in |
| Bearing Design | Expansion |
| Inch/Metric | Inch Bore |
| Length Through Bore | 5.75 in |
| Bearing Type | Tapered Roller Bearing |
| Take-Up Frame Size | HD-300 |
| Base Length | 14 1/4 in |
| Bolt Diameter | 0.75 in |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Dual Piston Ring Seals |
| Weight | 78.0 LB |
| EAN or UPC | 782475036134 |

