- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
| Housing Material | Stainless Steel |
| Suitable For Washdown | Yes |
| Bolt to Bolt [Min] | 5.18 in |
| Expansion Capability | Fixed |
| Seal Type | Triple-Lip Contact |
| Standoff Housing | Yes |
| Inch/Metric | Metric Bore |
| Bolt Diameter | 0.5 in |
| Greasable | No |
| Bearing Type | Ball Bearing |
| Base to Center Height | 2.63 in |
| Grease Name | MobilGrease FM222 |
| No. of Bolts | 2 |
| Bolt to Bolt [Max] | 5.88 in |
| Shaft Attachment | Setscrew |
| Shaft Dia. | 40 mm |
| Bore Length | 1.94 in |
| Ball Bearing Series | 208 Series |
| Take-Up Frame Size | LD-20, TS-250 |
| Suitable for High Temperature | No |
| Housing Construction | Solid |
| Weight | 4.2 LB |
| EAN or UPC | 782477643224 |

