- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Mounted Unit Duty | Normal-Duty |
| Grease Name | Unirex N2 |
| Pillow Block Type | Thru-Bolt |
| Bolt to Bolt [Min] | 3.69 in |
| Bolt Hole Length | 21.4 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Suitable For Washdown | No |
| Base Height | 15.1 mm |
| Shaft Dia. | 25 mm |
| Seal Type | Contact Seals |
| Lubrication | Grease |
| Insert Material | Steel |
| Housing Construction | Solid |
| Bolt Hole Spacing | 104 mm |
| Series | P2BSXR |
| Length Through Bore | 44.5 mm |
| Greasable | Yes |
| Bolt Hole Spacing Range [Min] | 108.0000 mm |
| Ball Bearing Series | 205 Series |
| Speed [Max] | 4500 rpm |
| Bolt Diameter | 0.375 in |
| Misalignment Range | ±2° |
| Base to Center Height | 1.44 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Take-Up Frame Size | LD-10, TS-100 |
| Bore Length | 1.62 in |
| Sensor Ready | Adapter Required |
| Shaft Attachment | Eccentric Collar |
| Base Length | 139.7 mm |
| Inch/Metric | Metric Bore |
| No. of Bolts | 2 |
| Base Width | 35.7 mm |
| Housing Height | 70.6 mm |
| Housing Material | Cast Iron |
| Static Load Capacity | 1769 lbf |
| Bolt Hole Spacing Range [Max] | 114.3000 mm |
| Bolt to Bolt [Max] | 4.5 in |
| Dynamic Load Capacity | 3146 lbf |
| Weight | 1.85 LB |
| EAN or UPC | 782475796403 |

