- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Bolt Holes | 2 |
| Bolt Hole Spacing | 5 1/16 in |
| Dynamic Load Capacity | 5759 lbf |
| Bearing Type | Ball Bearing |
| Greasable | Yes |
| Misalignment Range | ±2° |
| Series | P2BSXV |
| End Type | Open End |
| Housing Construction | Solid |
| Base Height | 23/32 in |
| Base Width | 1 3/4 in |
| Insert Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Bolt Diameter | 0.5 in |
| Ball Bearing Series | 207 Series |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Min] | 4.68 in |
| Bolt Hole Length | 15/16 in |
| Bolt to Bolt [Max] | 5.44 in |
| Grease Name | Unirex N2 |
| Lubrication | Grease |
| Suitable for High Temperature | No |
| Shaft Attachment | Eccentric Collar |
| Bolt Hole Spacing Range [Max] | 5 7/16 in |
| No. of Bolts | 2 |
| Inch/Metric | Inch Bore |
| Speed [Max] | 3500 rpm |
| Bore Length | 1.53 in |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Expansion Capability | Fixed |
| Static Load Capacity | 3461 lbf |
| Base to Center Height | 1.88 in |
| Seal Type | Contact Seals |
| Base Length | 6 1/2 in |
| Bearing Design | Non-Expansion |
| Take-Up Frame Size | LD-20, TS-250 |
| Housing Height | 3 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Intermediate-Duty |
| Shaft Dia. | 1.4375 in |
| Length Through Bore | 1.53125 in |
| Housing Material | Cast Iron |
| Weight | 3.3 LB |
| EAN or UPC | 782475119707 |

