- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Base Length | 9 1/4 in |
| Bearing Design | Non-Expansion |
| Bolt to Bolt [Min] | 6.81 in |
| Housing Material | Cast Iron |
| Speed [Max] | 1900 rpm |
| Inch/Metric | Inch Bore |
| Locking Device | Springlokâ„¢ Collar |
| Expansion Capability | Fixed |
| Grease Name | MobilGrease XHP222 |
| Greasable | Yes |
| No. of Bolts | 2 |
| Take-Up Frame Size | HD-200, LD-40 |
| Base to Center Height | 2.75 in |
| Collar O.D. | 4 1/16 in |
| Bolt Hole Spacing Range [Max] | 7 7/16 in |
| Bolt Holes | 2 |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 2 9/16 in |
| Bolt Diameter | 0.625 in |
| Bolt Hole Spacing | 7 1/8 in |
| Housing Construction | Solid |
| Bolt Hole Size | 1 in |
| Bearing Component | Mounted Bearing |
| Seal Type | Contact Seals |
| Base Height | 1 3/4 in |
| Bolt to Bolt [Max] | 7.44 in |
| Insert Type | Steel Insert |
| Shaft Dia. | 2.5 in |
| End Type | Open End |
| Shaft Attachment | Setscrew |
| Bearing Type | Spherical Roller Bearing |
| Static Load Capacity | 47500 lbf |
| Bore Length | 2.2 in |
| Bolt Size | 5/8 in |
| Dynamic Load Capacity | 39000 lbf |
| Lubrication | Grease |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 2.20313 in |
| Insert Material | Steel |
| Housing Height | 5 11/16 in |
| Weight | 13.57 LB |
| EAN or UPC | 782475773329 |

