- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Stabilizing Ring | N/A |
| End Type | Open End |
| Housing Construction | Solid |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Diameter | 0.75 in |
| Bolt to Bolt [Max] | 8.44 in |
| Housing Height | 6 7/16 in |
| Bolt Size | 3/4 in |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Triple Seal | N/A |
| Shaft Dia. | 2.9375 in |
| Expansion Capability | Fixed |
| Locking Device | Springlokâ„¢ Collar |
| Base Height | 2 1/4 in |
| Base Length | 10 7/16 in |
| Dynamic Load Capacity | 41500 lbf |
| Bearing Component | Mounted Bearing |
| Bearing Design | Non-Expansion |
| Collar O.D. | 4 23/32 in |
| No. of Bolts | 2 |
| Grease Name | MobilGrease XHP222 |
| Shaft Attachment | Setscrew |
| Bore Length | 2.45 in |
| Pillow Block Type | Thru-Bolt |
| Base to Center Height | 3.25 in |
| Lock Washer | N/A |
| Greasable | Yes |
| Static Load Capacity | 53000 lbf |
| Lock Nut | N/A |
| Lubrication | Grease |
| Base Width | 2 9/16 in |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 2.45313 in |
| Bolt Hole Spacing Range [Max] | 8 7/16 in |
| Take-Up Frame Size | LD-45, TS-350 |
| Insert Material | Steel |
| Bolt Hole Size | 1 1/8 in |
| Adapter Assembly | N/A |
| Bolt Hole Spacing | 8 1/8 in |
| Speed [Max] | 1700 rpm |
| Housing Material | Cast Iron |
| Bolt to Bolt [Min] | 7.81 in |
| Weight | 17.0 LB |
| EAN or UPC | 782475773220 |

