- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Insert Type | Steel Insert |
| Take-Up Frame Size | HD-300, TS-400 |
| Housing Construction | Solid |
| Housing Height | 7 1/2 in |
| Base Height | 2 1/4 in |
| Housing Material | Cast Iron |
| Locking Device | Springlokâ„¢ Collar |
| Length Through Bore | 2.85938 in |
| Shaft Attachment | Setscrew |
| Bearing Component | Mounted Bearing |
| Pillow Block Type | Thru-Bolt |
| Greasable | Yes |
| Speed [Max] | 1400 rpm |
| No. of Bolts | 2 |
| Inch/Metric | Inch Bore |
| Bore Length | 2.86 in |
| Bolt Holes | 2 |
| Lubrication | Grease |
| Shaft Dia. | 3.5 in |
| Bolt to Bolt [Min] | 9.25 in |
| Base Length | 13 in |
| Insert Material | Steel |
| Grease Name | MobilGrease XHP222 |
| Base Width | 2 13/16 in |
| Bolt to Bolt [Max] | 10.75 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 10 in |
| Bolt Hole Spacing Range [Min] | 9 1/4 in |
| Expansion Capability | Float |
| Bolt Diameter | 0.875 in |
| Dynamic Load Capacity | 65500 lbf |
| Collar O.D. | 5 1/2 in |
| Base to Center Height | 3.75 in |
| Bolt Size | 7/8 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 10 3/4 in |
| Bearing Design | Expansion |
| Static Load Capacity | 81500 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Size | 1 11/16 in |
| End Type | Open End |
| Weight | 27.0 LB |
| EAN or UPC | 782475773985 |

