- P2 Series Split Taper Bushing
- 1 11/16 in Bore Size
- 2 15/16 in Overall Length
- 2 7/16 in Bolt Circle
- 3/8 x 3/16 Keyway
| Flange Thickness | 13/32 in |
| Overall Length | 2 15/16 in |
| Wrench Torque | 192 in/lbs |
| Material | Ductile Iron |
| Bolt Circle Diameter (in) | 2 7/16 in |
| Keyway | 3/8 x 3/16 |
| Cap Screws | 3 |
| Bore Type | Inch |
| Bushing Series | P2 |
| Bore Size | 1 11/16 in |
| Capscrew Size | 5/16 x 1 |
| Weight | 0.85 LB |
| EAN or UPC | 775829195014 |

