- P Series QD Bushing
- 3.9375 in Bore Size
- 10 in Bolt Circle
| Torque Capacity | 250000 lb/in |
| Flange Thickness | 1 3/4 in |
| Bore Size | 3.938 in - 3 15/16 in |
| Bolt Circle Dia. | 10 in |
| Length Through Bore | 9.75 in |
| Bolt Circle Diameter | 10 in |
| Bushing Series | P |
| Keyway Size | 1 x 1/2 |
| Bore Range [Min] | 2.9375 in |
| E (Knuckle Width) | 7.625 in |
| Capscrew Size | 1-8 x 9 1/2 |
| Bore Range [Max] | 7 in |
| Material | Ductile Iron |
| Wrench Torque | 450 lbf |
| Large Diameter | 8 1/4 in |
| Cap Screws | 4 |
| Inch/Metric | Inch |
| Overall Length | 9.75 in |
| Weight | 117.17 LB |
| EAN or UPC | 782475618910 |

