- P Bushing
- Reborable
| Bolt Circle Dia. | 10 in |
| Capscrew Size | 1 x 9 1/2 |
| Bushing Series | P |
| Bore Range [Max] | 7 in |
| Length Through Bore | 9.38 in |
| Flange Thickness | 1 3/4 in |
| Wrench Torque | 5400 lbf |
| Torque Capacity | 250000 lb/in |
| Bore Range [Min] | 3.4375 in |
| Weight | 124.23 LB |
| EAN or UPC | 782475618835 |

