Dodge
P30 14M40 2012
Synchronous Sheave; 14 mm Belt Pitch; 30 Teeth; 40 mm Belt Width; Taper Lock Bushed
Item #101949171
- Synchronous Sheave
- 14 mm Belt Pitch
- 30 Teeth
- 40 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| No. of Teeth | 30 |
| Type | A1F |
| Bore Range [Min] | 0.5 in |
| Bushing Type | Taper Lock |
| Outside Dia. | 5.153 in |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 2.5 in |
| Pitch Dia. | 5.263 in |
| Pitch Diameter | 5.263 in |
| Belt Width | 40 mm |
| Finished Bore | N/A |
| Bore Type | Taper Lock Bushed |
| Bushing Series | 2012 |
| Sprocket Width | N/A |
| Weight | 6.61 LB |
| EAN or UPC | 782475675067 |
