Dodge
P30 14M40SK
Synchronous Sheave; 14 mm Belt Pitch; 30 Teeth; 40 mm Belt Width; QD Bushed
Item #100946308
- Synchronous Sheave
- 14 mm Belt Pitch
- 30 Teeth
- 40 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Machine tools
- Paper machinery
- Laundry machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Bushing Series | SK |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 2.625 in |
| Sprocket Width | 2.13 in |
| Pitch Dia. | 5.263 in |
| Bore Type | QD Bushed |
| Pitch Diameter | 5.263 in |
| Finished Bore | N/A |
| Belt Width | 40 mm |
| Outside Dia. | 5.157 in |
| No. of Teeth | 30 |
| Bore Range [Min] | 0.5 in |
| Type | D1F |
| Bushing Type | QD |
| Weight | 5.98 LB |
| EAN or UPC | 782475264568 |
