Dodge
P30 8M20H
Synchronous Sheave; 8 mm Belt Pitch; 30 Teeth; 20 mm Belt Width; Split Taper Bushed
Item #100946251
- Synchronous Sheave
- 8 mm Belt Pitch
- 30 Teeth
- 20 mm Belt Width
- Split Taper Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| No. of Teeth | 30 |
| Bore Type | Split Taper Bushed |
| Bushing Series | H |
| Sprocket Width | N/A |
| Belt Pitch | 8 mm |
| Bushing Type | Split Taper |
| Belt Width | 20 mm |
| Finished Bore | N/A |
| Outside Dia. | 2.958 in |
| Pitch Dia. | 3.008 in |
| Type | E1F |
| Bore Range [Max] | 1.1875 in |
| Bore Range [Min] | 0.375 in |
| Pitch Diameter | 3.008 in |
| Weight | 1.35 LB |
| EAN or UPC | 782475264926 |
