Skip to content Skip to navigation menu
Synchronous Sheave; 8 mm Belt Pitch; 30 Teeth; 30 mm Belt Width; Split Taper Bushed

P30 8M30H

Synchronous Sheave; 8 mm Belt Pitch; 30 Teeth; 30 mm Belt Width; Split Taper Bushed
Item #100946266
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 30 Teeth
  • 30 mm Belt Width
  • Split Taper Bushed
  • H Bushing Required
+ Show More + Show Less
Synchronous Sheave; 8 mm Belt Pitch; 30 Teeth; 30 mm Belt Width; Split Taper Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 30 Teeth
  • 30 mm Belt Width
  • Split Taper Bushed

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance
Outside Dia. 2.958 in
Belt Width 30 mm
Type E1F
Finished Bore N/A
Bushing Type Split Taper
Bore Range [Max] 1.1875 in
Sprocket Width 1 1/2 in
Bushing Series H
Belt Pitch 8 mm
No. of Teeth 30
Pitch Diameter 3.008 in
Bore Range [Min] 0.375 in
Pitch Dia. 3.008 in
Bore Type Split Taper Bushed
Weight 1.75 LB
EAN or UPC 782475264421
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison