Dodge
P30 8M50 1210
Synchronous Sheave; 8 mm Belt Pitch; 30 Teeth; 50 mm Belt Width; Taper Lock Bushed
Item #100946396
- Synchronous Sheave
- 8 mm Belt Pitch
- 30 Teeth
- 50 mm Belt Width
- Taper Lock Bushed
applications
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Pitch Dia. | 3.008 in |
| No. of Teeth | 30 |
| Bore Range [Min] | 0.5 in |
| Sprocket Width | N/A |
| Bore Range [Max] | 1.25 in |
| Bushing Series | 1210 |
| Outside Dia. | 2.954 in |
| Bushing Type | Taper Lock |
| Pitch Diameter | 3.008 in |
| Type | A1F |
| Bore Type | Taper Lock Bushed |
| Belt Pitch | 8 mm |
| Belt Width | 50 mm |
| Finished Bore | N/A |
| Weight | 2.2 LB |
| EAN or UPC | 782475677948 |
