Dodge
P32 5M25MPB
Synchronous Sheave; 5 mm Belt Pitch; 32 Teeth; 25 mm Belt Width; Minimum Plain Bore
Item #101962912
- Synchronous Sheave
- 5 mm Belt Pitch
- 32 Teeth
- 25 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Belt Pitch | 5 mm |
| Pitch Diameter | 2.005 in |
| Sprocket Width | 1.28 in |
| Bushing Series | N/A |
| Bushing Type | None |
| Type | 6F |
| No. of Teeth | 32 |
| Pitch Dia. | 2.005 in |
| Outside Dia. | 1.96 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Minimum Plain Bore |
| Bore Range [Max] | 0.875 in |
| Belt Width | 25 mm |
| Finished Bore | N/A |
| Weight | 1.07 LB |
| EAN or UPC | 782475732098 |
