Dodge
P32 8M20H
Synchronous Sheave; 8 mm Belt Pitch; 32 Teeth; 20 mm Belt Width; Split Taper Bushed
Item #100946252
- Synchronous Sheave
- 8 mm Belt Pitch
- 32 Teeth
- 20 mm Belt Width
- Split Taper Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Belt Width | 20 mm |
| Bore Range [Max] | 1.1875 in |
| Pitch Dia. | 3.208 in |
| Belt Pitch | 8 mm |
| Sprocket Width | 1.13 in |
| Pitch Diameter | 3.208 in |
| Type | E1F |
| Outside Dia. | 3.156 in |
| Bushing Type | Split Taper |
| No. of Teeth | 32 |
| Bore Range [Min] | 0.375 in |
| Bushing Series | H |
| Finished Bore | N/A |
| Bore Type | Split Taper Bushed |
| Weight | 1.62 LB |
| EAN or UPC | 782475265695 |
