Dodge
P36 5M25 1108
Synchronous Sheave; 5 mm Belt Pitch; 36 Teeth; 25 mm Belt Width; Taper Lock Bushed
Item #100946367
- Synchronous Sheave
- 5 mm Belt Pitch
- 36 Teeth
- 25 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Paper machinery
- Machine tools
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.125 in |
| Bushing Type | Taper Lock |
| No. of Teeth | 36 |
| Finished Bore | N/A |
| Belt Pitch | 5 mm |
| Pitch Diameter | 2.256 in |
| Sprocket Width | 1.28 in |
| Outside Dia. | 2.211 in |
| Bore Type | Taper Lock Bushed |
| Type | A1F |
| Belt Width | 25 mm |
| Bushing Series | 1108 |
| Pitch Dia. | 2.256 in |
| Weight | 0.6 LB |
| EAN or UPC | 782475732494 |
