Skip to content Skip to navigation menu
Synchronous Sheave; 14 mm Belt Pitch; 38 Teeth; 40 mm Belt Width; QD Bushed

P38 14M40SF

Synchronous Sheave; 14 mm Belt Pitch; 38 Teeth; 40 mm Belt Width; QD Bushed
Item #101951518
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 38 Teeth
  • 40 mm Belt Width
  • QD Bushed
  • SF Bushing Required
+ Show More + Show Less
Synchronous Sheave; 14 mm Belt Pitch; 38 Teeth; 40 mm Belt Width; QD Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 38 Teeth
  • 40 mm Belt Width
  • QD Bushed

applications

  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery
  • Agitators

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
  • When a drive has three pulleys, at least two should be flanged
  • If the drive has more than three pulleys, every other pulley should be flanged
Bore Range [Max] 2.9375 in
Bore Range [Min] 0.5 in
Bore Type QD Bushed
No. of Teeth 38
Belt Width 40 mm
Bushing Series SF
Finished Bore N/A
Pitch Diameter 6.667 in
Bushing Type QD
Outside Dia. 6.559 in
Sprocket Width N/A
Belt Pitch 14 mm
Type D1F
Pitch Dia. 6.667 in
Weight 10.97 LB
EAN or UPC 782475264841
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison