Dodge
P38 5M15JA
Synchronous Sheave; 5 mm Belt Pitch; 38 Teeth; 15 mm Belt Width; QD Bushed
Item #101932607
- Synchronous Sheave
- 5 mm Belt Pitch
- 38 Teeth
- 15 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Lines must be allowed to float
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Bore Type | QD Bushed |
| Belt Width | 15 mm |
| Finished Bore | N/A |
| Outside Dia. | 2.336 in |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 2.381 in |
| Sprocket Width | N/A |
| Type | E1F |
| No. of Teeth | 38 |
| Bore Range [Max] | 1.25 in |
| Bushing Type | QD |
| Bushing Series | JA |
| Belt Pitch | 5 mm |
| Pitch Dia. | 2.381 in |
| Weight | 0.6 LB |
| EAN or UPC | 782475743865 |
