Dodge
P38 8M30SH
Synchronous Sheave; 8 mm Belt Pitch; 38 Teeth; 30 mm Belt Width; QD Bushed
Item #100946270
- Synchronous Sheave
- 8 mm Belt Pitch
- 38 Teeth
- 30 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Outside Dia. | 3.756 in |
| Bushing Series | SH |
| Finished Bore | N/A |
| Belt Width | 30 mm |
| Bushing Type | QD |
| Sprocket Width | 1 1/2 in |
| No. of Teeth | 38 |
| Bore Range [Min] | 0.5 in |
| Bore Type | QD Bushed |
| Pitch Dia. | 3.81 in |
| Bore Range [Max] | 1.625 in |
| Belt Pitch | 8 mm |
| Type | B1F |
| Pitch Diameter | 3.81 in |
| Weight | 2.29 LB |
| EAN or UPC | 782475265671 |
