- P Series QD Bushing
- 4.9375 in Bore Size
- 10 in Bolt Circle
| Inch/Metric | Inch |
| Bore Range [Min] | 2.9375 in |
| Bolt Circle Dia. | 10 in |
| Cap Screws | 4 |
| Bushing Series | P |
| Bolt Circle Diameter | 10 in |
| Torque Capacity | 250000 lb/in |
| Bore Size | 4.938 in - 4 15/16 in |
| Flange Thickness | 1 3/4 in |
| Material | Ductile Iron |
| Capscrew Size | 1-8 x 9 1/2 |
| Keyway Size | 1 1/4 x 5/8 |
| Large Diameter | 8 1/4 in |
| Overall Length | 9.75 in |
| Length Through Bore | 9.75 in |
| Wrench Torque | 450 lbf |
| Bore Range [Max] | 7 in |
| E (Knuckle Width) | 7.625 in |
| Weight | 110.0 LB |
| EAN or UPC | 782475618361 |

