Synchronous Sheave; 20 mm Belt Pitch; 40 Teeth; 170 mm Belt Width; QD Bushed
Item #105307218
each
Synchronous Sheave
20 mm Belt Pitch
40 Teeth
170 mm Belt Width
QD Bushed
applications
Agitators
Mixers
Brick and clay machinery
Compressors
Conveyors
Blowers
Laundry machinery
Machine tools
Paper machinery
features
Quiet operation
Compact
Positive drive, no slip
No lubrication required
Nonstretch
Corrosion-resistant
Abrasion-resistant
Virtually no backlash
Clean operation
Low maintenance
caution
Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Belt Pitch
20 mm
Bushing Type
QD
No. of Teeth
40
Bore Range [Max]
4.5 in
Type
A1F
Bore Range [Min]
1.5 in
Sprocket Width
N/A
Pitch Dia.
10.026 in
Belt Width
170 mm
Finished Bore
N/A
Outside Dia.
9.855 in
Bore Type
QD Bushed
Pitch Diameter
10.026 in
Bushing Series
J
Weight
63.8 LB
EAN or UPC
782475744190
We're here for you
with Service Centers across the country - We have your back