Dodge
P40 8M30 2012
Synchronous Sheave; 8 mm Belt Pitch; 40 Teeth; 30 mm Belt Width; Taper Lock Bushed
Item #100946386
- Synchronous Sheave
- 8 mm Belt Pitch
- 40 Teeth
- 30 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Pitch Diameter | 4.01 in |
| Bushing Type | Taper Lock |
| Belt Pitch | 8 mm |
| Outside Dia. | 3.956 in |
| Type | A1F |
| Bushing Series | 2012 |
| No. of Teeth | 40 |
| Belt Width | 30 mm |
| Pitch Dia. | 4.01 in |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Bore Type | Taper Lock Bushed |
| Sprocket Width | 1 1/2 in |
| Bore Range [Max] | 2 in |
| Weight | 3.4 LB |
| EAN or UPC | 782475675647 |
