- Synchronous Sheave
- 5 mm Belt Pitch
- 44 Teeth
- 15 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Pitch Dia. | 2.757 in |
| Belt Width | 15 mm |
| Bore Type | Taper Lock Bushed |
| Belt Pitch | 5 mm |
| Bore Range [Max] | 1.125 in |
| Bushing Type | Taper Lock |
| Pitch Diameter | 2.757 in |
| Sprocket Width | 0.89 in |
| Bushing Series | 1108 |
| Outside Dia. | 2.712 in |
| No. of Teeth | 44 |
| Bore Range [Min] | 0.5 in |
| Type | A1F |
| Finished Bore | N/A |
| Weight | 0.92 LB |
| EAN or UPC | 782475732791 |

