Dodge
P48 14M40 2517
Synchronous Sheave; 14 mm Belt Pitch; 48 Teeth; 40 mm Belt Width; Taper Lock Bushed
Item #101969895
- Synchronous Sheave
- 14 mm Belt Pitch
- 48 Teeth
- 40 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Pitch Diameter | 8421 in |
| Bushing Type | Taper Lock |
| Outside Dia. | 8.311 in |
| Bushing Series | 2517 |
| Sprocket Width | N/A |
| Bore Range [Min] | 0.9375 in |
| Finished Bore | N/A |
| Pitch Dia. | 8.421 in |
| Bore Type | Taper Lock Bushed |
| Belt Width | 40 mm |
| Type | A1F |
| Bore Range [Max] | 3 in |
| Belt Pitch | 14 mm |
| No. of Teeth | 48 |
| Weight | 22.17 LB |
| EAN or UPC | 782475676361 |
