Dodge
P48 8M50 2012
Synchronous Sheave; 8 mm Belt Pitch; 48 Teeth; 50 mm Belt Width; Taper Lock Bushed
Item #100946403
- Synchronous Sheave
- 8 mm Belt Pitch
- 48 Teeth
- 50 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Belt Pitch | 8 mm |
| Belt Width | 50 mm |
| Finished Bore | N/A |
| Pitch Dia. | 4.812 in |
| Bore Type | Taper Lock Bushed |
| Type | A1F |
| No. of Teeth | 48 |
| Bore Range [Max] | 2 in |
| Bushing Series | 2012 |
| Outside Dia. | 4.758 in |
| Sprocket Width | 2.38 in |
| Pitch Diameter | 4.812 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | Taper Lock |
| Weight | 5.97 LB |
| EAN or UPC | 782475677856 |
