Dodge
P48 8M50SD
Synchronous Sheave; 8 mm Belt Pitch; 48 Teeth; 50 mm Belt Width; QD Bushed
Item #100946289
- Synchronous Sheave
- 8 mm Belt Pitch
- 48 Teeth
- 50 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Bore Range [Max] | 2 in |
| Belt Pitch | 8 mm |
| Bushing Type | QD |
| Finished Bore | N/A |
| Belt Width | 50 mm |
| Bore Type | QD Bushed |
| Outside Dia. | 4.758 in |
| Pitch Dia. | 4.812 in |
| Bushing Series | SD |
| Sprocket Width | 2.38 in |
| No. of Teeth | 48 |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 4.812 in |
| Type | D1F |
| Weight | 6.17 LB |
| EAN or UPC | 782475265541 |
