- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Inch/Metric | Inch Bore |
| Grease Name | MobilGrease XHP222 |
| Bearing Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Speed [Max] | 1750 rpm |
| Housing Construction | Split |
| Seal Type | Labyrinth |
| Lubrication | Grease |
| Take-Up Frame Size | HD-300 |
| Bolt to Bolt [Min] | 11 in |
| Bore Length | 6.5 in |
| Bolt to Bolt [Max] | 12.5 in |
| Greasable | Yes |
| Insert Material | Steel |
| Bolt Width | 2.75 in |
| Base to Center Height | 4.75 in |
| Expansion Capability | Fixed |
| No. of Bolts | 4 |
| Bolt Diameter | 0.625 in |
| Shaft Attachment | Clamp Collar |
| Shaft Dia. | 2.9375 in |
| Weight | 85.0 LB |
| EAN or UPC | 782477019319 |

