- 4 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bore Length | 7.25 in |
| Grease Name | MobilGrease FM222 |
| Housing Construction | Solid |
| Sensor Ready | Yes |
| Expansion Capability | Fixed |
| Base to Center Height | 5.5 in |
| Bolt to Bolt [Max] | 15.75 in |
| No. of Bolts | 4 |
| Greasable | Yes |
| Bolt to Bolt [Min] | 15.25 in |
| Housing Dimensional Standard | Type E |
| Bearing Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 125 mm |
| Lubrication | Grease |
| Bolt Width | 2.88 in |
| Take-Up Frame Size | HD-400, TS-500 |
| Shaft Attachment | Setscrew |
| Seal Type | Triple-Lip Contact |
| Bolt Diameter | 0.75 in |
| Insert Material | Steel |
| Weight | 129.0 LB |
| EAN or UPC | 782477147319 |

