- 4 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Expansion Capability | Fixed |
| Insert Material | Steel |
| Bore Length | 4.5 in |
| Speed [Max] | 2060 rpm |
| Base to Center Height | 3.13 in |
| Static Load Capacity | 61200 lbf |
| Sensor Ready | Yes |
| No. of Bolts | 4 |
| Grease Name | MobilGrease XHP222 |
| Bolt to Bolt [Max] | 9.81 in |
| Shaft Dia. | 2.9375 in |
| Bolt Diameter | 0.625 in |
| Housing Dimensional Standard | Type E |
| Housing Material | Cast Iron |
| Greasable | Yes |
| Bearing Type | Tapered Roller Bearing |
| Bolt Width | 2.13 in |
| Bolt to Bolt [Min] | 9.19 in |
| Inch/Metric | Inch Bore |
| Lubrication | Grease |
| Shaft Attachment | Setscrew |
| Housing Construction | Solid |
| Weight | 12.8 KG |
| EAN or UPC | 782475699025 |

