- 4-Bolt Pillow Block Housing
- Non-Expansion (Fixed)
- 6.25 in Bore Length
- 3.938 in Shaft Diameter
- Mfr Part 013930
| Bolt Width | 2.25 in |
| Bolt to Bolt [Max] | 12.75 in |
| Seal Type | Quadruple-Lip Contact |
| Bolt Diameter | 0.75 in |
| Shaft Dia. | 3.938 in |
| RPM [Max] | 1530 rpm |
| Housing Dimensional Standard | Type E |
| Pillow Block Type | 4-Bolt |
| Bolt to Bolt [Min] | 12.25 in |
| Bearing Component | Mounted Bearing |
| Dynamic Load Capacity | 24400 lbf |
| Expansion Capability | Non-Expansion (Fixed) |
| Insert Material | Steel |
| Base to Center Height | 4.25 in |
| Expansion | No |
| Shaft Attachment | Setscrew |
| Suitable for High Temperature | No |
| Take-Up Frame Size | HD-400 |
| Greasable | Yes |
| Static Load Capacity | 154000 lbf |
| Sensor Ready | Yes |
| Insert O.D. | 6.375 in |
| Lubrication | Grease |
| Bore Length | 6.25 in |
| Housing Construction | Solid |
| Grease Name | MobilGrease XHP222 |
| Bearing Type | Tapered Roller |
| Housing Material | Cast Iron |
| Weight | 68.51 LB |
| EAN or UPC | 782477899362 |

