Skip to content Skip to navigation menu
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block

P4B-IP-208R

Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #100942278
  • 4 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material

description

  • High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.

features

  • New patented adapter mounting system
  • Superior holding power reduces the fretting corrosion caused by vibration
  • Shaft ready installation
  • No special tools required for installation
Collar O.D. 3 7/8 in
Pre Lubricant Mobilith AW2 Grease
Dynamic Load Rating 39000 lbf
Length Through Bore 3.42188 in
Center of Bearing to Front of Inner Ring 2 11/32 in
Axial Load [Max] 1360 lbf
Total Float 1/4 in
Bolt Hole Length 13/16 in
Bolt to Bolt [Min] 6.94 in
RPM [Max] 2400 rpm
Base Width 3 3/8 in
Series Imperial
End Type Open End
Take-Up Frame Size HD-200
Static Load Capacity 47500 lbf
Bolt Size 1/2 in
Housing Construction Solid
Speed [Max] 2400 rpm
Base Length 9 1/4 in
Bolt Holes 4
Greasable Yes
Insert Material Steel
Bearing Insert 22213
Base Height 1 5/8 in
Shaft Attachment Push-Pull Adapter
Static Load Rating [Max] 47500 lbf
Locking Device Adapter Mounted
Bolt Hole Spacing 7 1/8 in
Insert Type Steel Insert
Bolt Diameter 0.5 in
Shaft Dia. 2.5 in
No. of Bolts 4
Mounted Unit Duty Heavy-Duty
Housing Height 5 19/32 in
Bearing Type Spherical Roller Bearing
Inch/Metric Inch Bore
Grease Name MobilGrease XHP222
Bolt Hole Spacing - Width 1.75 in
Seal Type TRIDENTâ„¢ Triple Lip Rubbing Seals
Lubrication Grease
Center of Bearing to Back of Inner Ring 1 5/64 in
Sensor Ready Yes
Bolt Hole Spacing Range [Max] 7 5/16 in
Base to Center Height 2.75 in
Housing Material Cast Iron
Bore Length 3.42 in
Dynamic Load Capacity 39000 lbf
Expansion Capability Fixed
Bolt Hole Spacing Range [Min] 6 15/16 in
Housing Dimensional Standard S-2000
Bolt Width 1.75 in
Bearing Design Non-Expansion
Misalignment Range ±1°
Bearing Component Mounted Bearing
Bolt to Bolt [Max] 7.31 in
Pillow Block Type Thru-Bolt
Weight 16.25 LB
EAN or UPC 782475311880
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison