- 4 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Inch/Metric | Inch Bore |
| Static Load Capacity | 47500 lbf |
| Greasable | Yes |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Min] | 6 15/16 in |
| Bolt to Bolt [Max] | 7.31 in |
| Sensor Ready | Yes |
| Housing Construction | Solid |
| Base to Center Height | 2.75 in |
| Base Length | 9 1/4 in |
| Housing Dimensional Standard | S-2000 |
| Bore Length | 3.2 in |
| Speed [Max] | 2250 rpm |
| Housing Height | 5 19/32 in |
| Bolt Hole Spacing Range [Max] | 7 5/16 in |
| Bearing Type | Spherical Roller Bearing |
| Pillow Block Type | Thru-Bolt |
| Insert Material | Steel |
| Total Float | 1/4 in |
| Base Height | 1 5/8 in |
| Dynamic Load Rating | 39000 lbf |
| Misalignment Range | ±1° |
| Bearing Design | Non-Expansion |
| Lubrication | Grease |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Component | Mounted Bearing |
| Collar O.D. | 4 1/16 in |
| Locking Device | Springlokâ„¢ Collar |
| No. of Bolts | 4 |
| Housing Material | Cast Iron |
| Bearing Insert | 22213 |
| Insert Type | Steel Insert |
| End Type | Open End |
| RPM [Max] | 2250 rpm |
| Bolt Hole Spacing - Width | 1.75 in |
| Center of Bearing to Back of Inner Ring | 1 5/64 in |
| Take-Up Frame Size | HD-200 |
| Bolt Width | 1.75 in |
| Series | S-2000 |
| Static Load Rating [Max] | 47500 lbf |
| Bolt Hole Length | 13/16 in |
| Seal Type | Labyrinth Metallic Seals |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.5 in |
| Dynamic Load Capacity | 39000 lbf |
| Bolt to Bolt [Min] | 6.94 in |
| Base Width | 3 3/8 in |
| Length Through Bore | 3.20313 in |
| Shaft Attachment | Setscrew |
| Shaft Dia. | 2.4375 in |
| Bolt Size | 1/2 in |
| Center of Bearing to Front of Inner Ring | 2 1/8 in |
| Grease Name | MobilGrease XHP222 |
| Bolt Hole Spacing | 7 1/8 in |
| Weight | 17.44 LB |
| EAN or UPC | 782475306381 |

