- 4 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bearing Design | Expansion |
| Bolt Hole Spacing Range [Max] | 12 7/8 in |
| Base Height | 2 7/16 in |
| Base Length | 15 1/4 in |
| Series | S-2000 |
| Collar O.D. | 6 in |
| Housing Material | Cast Iron |
| Bolt Diameter | 0.75 in |
| Seal Type | Labyrinth Metallic Seals |
| Total Float | 5/16 in |
| Greasable | Yes |
| Bolt Holes | 4 |
| Shaft Attachment | Setscrew |
| Bolt to Bolt [Min] | 12.13 in |
| Bearing Component | Mounted Bearing |
| Shaft Dia. | 3.9375 in |
| Bore Length | 4.47 in |
| Insert Type | Steel Insert |
| Static Load Rating [Max] | 104000 lbf |
| Bolt Size | 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 83000 lbf |
| Length Through Bore | 4.46875 in |
| End Type | Open End |
| Bolt Hole Spacing - Width | 2.25 in |
| Base Width | 4 1/2 in |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Max] | 12.88 in |
| Speed [Max] | 1320 rpm |
| Bolt Hole Length | 1 1/4 in |
| Bolt Hole Spacing Range [Min] | 12.125 |
| Lubrication | Grease |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | 22220 |
| Mounted Unit Duty | Heavy-Duty |
| Center of Bearing to Front of Inner Ring | 2 53/64 in |
| Housing Height | 8 7/16 in |
| Housing Construction | Solid |
| Bolt Width | 2.25 in |
| Housing Dimensional Standard | S-2000 |
| Expansion Capability | Float |
| Dynamic Load Capacity | 83000 lbf |
| Grease Name | MobilGrease XHP222 |
| Center of Bearing to Back of Inner Ring | 1 41/64 in |
| Misalignment Range | ±1° |
| Insert Material | Steel |
| Sensor Ready | Yes |
| Take-Up Frame Size | HD-350 |
| RPM [Max] | 1320 rpm |
| No. of Bolts | 4 |
| Bolt Hole Spacing | 12 1/2 in |
| Locking Device | Springlokâ„¢ Collar |
| Static Load Capacity | 104000 lbf |
| Base to Center Height | 4.25 in |
| Weight | 57.0 LB |
| EAN or UPC | 782475306558 |

