Dodge
P4B056SFXT1000TT
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #101856529
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Only one grease fitting
- Easy to lubricate
- Configuration of reservoir ensures purging effectiveness
| End Type | Open End |
| Bolt to Bolt [Min] | 25.75 in |
| Speed [Max] | 700 rpm |
| Bolt Hole Spacing | 26 3/4 in |
| Greasable | Yes |
| Base to Center Height | 9.5 in |
| Bearing Design | Non-Expansion |
| Base Length | 32 in |
| Bolt Width | 7.25 in |
| Collar O.D. | 10 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Component | Mounted Bearing |
| Expansion Capability | Fixed |
| Housing Height | 19 7/8 in |
| Bolt Size | 1 3/4 in |
| Inch/Metric | Inch Bore |
| Bore Length | 13.77 in |
| Bolt Hole Spacing Range [Min] | 25 3/4 in |
| Housing Construction | Split |
| Insert Material | Steel |
| Shaft Dia. | 10 in |
| No. of Bolts | 4 |
| Bolt Diameter | 1.75 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 27 3/4 in |
| Bolt to Bolt [Max] | 27.75 in |
| Length Through Bore | 13.766 in |
| Shaft Attachment | Tapered Adapter |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 11 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 4 in |
| Housing Dimensional Standard | SAF |
| Housing Material | Cast Iron |
| Seal Type | Triple-Tect Drop In Seals |
| Dynamic Load Capacity | 345000 lbf |
| Bolt Hole Size | 2 7/8 in |
| Static Load Capacity | 670000 lbf |
| Locking Device | Adapter Mounted |
| Lubrication | Grease |
| Weight | 1170.0 LB |
| EAN or UPC | 782475023103 |
