Dodge
P4B056USAF1000TT
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #101922374
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Housing Dimensional Standard | SAF |
| Pillow Block Type | Thru-Bolt |
| Dynamic Load Capacity | 345000 lbf |
| Base Length | 34 1/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Diameter | 1.5 in |
| Base Height | 4 in |
| Insert Material | Steel |
| Bolt Width | 5.5 in |
| Locking Device | Adapter Mounted |
| Bolt to Bolt [Max] | 29.5 in |
| Sensor Ready | Yes |
| Bolt Hole Spacing Range [Min] | 26.25 |
| Shaft Dia. | 10 in |
| Housing Height | 20 in |
| Shaft Attachment | Tapered Adapter |
| Static Load Capacity | 670000 lbf |
| Base Width | 9 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Bolt to Bolt [Min] | 26.25 in |
| Bore Length | 13.92 in |
| End Type | Open End |
| Lubrication | Grease |
| Bolt Holes | 4 |
| Inch/Metric | Inch Bore |
| Speed [Max] | 850 rpm |
| Length Through Bore | 13.922 in |
| Bolt Size | 1.5 |
| Bolt Hole Spacing | 27 7/8 in |
| Base to Center Height | 9.88 in |
| Greasable | Yes |
| Housing Construction | Split |
| Expansion Capability | Fixed |
| No. of Bolts | 4 |
| Seal Type | Triple-Tect Drop In Seals |
| Bolt Hole Spacing Range [Max] | 29 1/2 in |
| Bearing Component | Mounted Bearing |
| Housing Material | Cast Iron |
| Weight | 855.0 LB |
| EAN or UPC | 782475693238 |
