- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Cost saving split-race spherical bearing that fits SAF housings.
features
- Quick to install
- Replaces bearing and adapter assemblies
- Dimensions are standard
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 8 3/4 in |
| Bolt Diameter | 0.75 in |
| Housing Construction | Split |
| Bearing Design | Non-Expansion |
| Bolt Holes | 4 |
| Bolt to Bolt [Max] | 13.13 in |
| Inch/Metric | Inch Bore |
| Insert Material | Steel |
| Base Length | 15.359 in |
| Bearing Component | Mounted Bearing |
| No. of Bolts | 4 |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 3/4 in |
| Lubrication | Grease |
| Housing Dimensional Standard | SAF |
| Housing Material | Cast Iron |
| Base to Center Height | 4.5 in |
| Bolt to Bolt [Min] | 11.63 in |
| Speed [Max] | 2200 rpm |
| Shaft Dia. | 3.4375 in |
| Bolt Hole Spacing | 12 3/8 in |
| Base Width | 4 11/32 in |
| Greasable | Yes |
| Bolt Width | 2.38 in |
| Length Through Bore | 6.1875 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Dynamic Load Capacity | 96500 lbf |
| Expansion Capability | Fixed |
| Static Load Capacity | 106000 lbf |
| Base Height | 1 21/32 in |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Shaft Attachment | Direct Mount |
| Bore Length | 6.78 in |
| Seal Type | Split Labyrinth Seals |
| End Type | Open End |
| Weight | 80.0 LB |
| EAN or UPC | 782475385249 |

