- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Cost saving split-race spherical bearing that fits SAF housings.
features
- Quick to install
- Replaces bearing and adapter assemblies
- Dimensions are standard
| Bearing Type | Spherical Roller Bearing |
| Shaft Attachment | Direct Mount |
| Bolt Hole Spacing Range [Max] | 14 1/2 in |
| Housing Height | 9 13/32 in |
| Bolt to Bolt [Max] | 14.5 in |
| Locking Device | Adapter Mounted |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| No. of Bolts | 4 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 13.547 in |
| Base Length | 16 1/2 in |
| Bearing Design | Non-Expansion |
| Housing Construction | Split |
| Base Width | 4 3/4 in |
| Bore Length | 7.06 in |
| Static Load Capacity | 134000 lbf |
| Lubrication | Grease |
| Housing Dimensional Standard | SAF |
| Inch/Metric | Inch Bore |
| Seal Type | Split Labyrinth Seals |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Min] | 12 19/32 in |
| Bolt Size | 3/4 in |
| Bolt Width | 2.75 in |
| Bolt to Bolt [Min] | 12.59 in |
| Greasable | Yes |
| Insert Material | Steel |
| Shaft Dia. | 3.9375 in |
| Bearing Component | Mounted Bearing |
| Base Height | 1 25/32 in |
| Base to Center Height | 4.94 in |
| Length Through Bore | 6.59375 in |
| Bolt Diameter | 0.75 in |
| Speed [Max] | 2000 rpm |
| Dynamic Load Capacity | 122000 lbf |
| End Type | Open End |
| Weight | 105.0 LB |
| EAN or UPC | 782475387687 |

