- 2 3/16" Shaft
- 3" Center Line to Base
- 4-Bolt Cast Iron Pillow Block
- Triple-Tect Drop In Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Lubrication | Relubricatable |
| Base Height | 1 in |
| Length Through Bore | 4.71875 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 3 1/8 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.1875 in |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Min] | 8 1/4 in |
| Housing Height | 5 15/16 in |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 11 in |
| Seal Type | Triple-Tect Drop In Seals |
| Bolt Holes | 4 |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Max] | 9 3/8 in |
| Locking Device | Adapter Mounted |
| Mounted Unit Duty | Heavy-Duty, Air Handling-Duty |
| Bolt Hole Spacing | 8 13/16 in |
| Bolt Size | 5/8 in |
| Weight | 21.0 LB |
| EAN or UPC | 782475767977 |

