Dodge
P4B515USAF207LER
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #101860997
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Insert Material | Steel |
| Dynamic Load Capacity | 48000 lbf |
| Shaft Attachment | Tapered Adapter |
| Seal Type | Labyrinth |
| Sensor Ready | Yes |
| Static Load Capacity | 53000 lbf |
| Bearing Component | Mounted Bearing |
| Housing Material | Cast Iron |
| Speed [Max] | 3400 rpm |
| Bearing Type | Spherical Roller Bearing |
| No. of Bolts | 4 |
| Bolt to Bolt [Min] | 8.63 in |
| Bolt Diameter | 0.5 in |
| Housing Dimensional Standard | SAF |
| Inch/Metric | Inch Bore |
| Base to Center Height | 3.25 in |
| Bolt to Bolt [Max] | 9.63 in |
| Shaft Dia. | 2.4375 in |
| Greasable | Yes |
| Expansion Capability | Fixed |
| Bore Length | 4.47 in |
| Lubrication | Grease |
| Housing Construction | Split |
| Bolt Width | 1.88 in |
| Weight | 34.35 LB |
| EAN or UPC | 782475598144 |
