Dodge
P4B516-ISAF-211LE
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #101944294
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Interchangeable with SAF style pillow blocks
- Patented adapter mounting system
- Easy installation – no feeler gauges needed
- Easy removal – no torches, sledge hammers or special tools needed
- Up to ±1° misalignment capability
- Seal land on O.D. of inner ring maintains full contact pressure even with misaligned condition
- High capacity double row spherical bearing
| Series | ISAF |
| Base Height | 1 in |
| Locking Device | Adapter Mounted |
| Bolt Size | 5/8 in |
| Sensor Ready | Yes |
| Bolt to Bolt [Min] | 9.63 in |
| RPM [Max] | 3400 rpm |
| Bolt Hole Spacing Range [Max] | 11 in |
| Lubrication | Grease |
| Greasable | Yes |
| Misalignment Range | ±1° |
| Seal Type | Labyrinth Metallic Seals |
| Length Through Bore | 3.5 in |
| Bolt Hole Spacing | 10 7/16 in |
| End Type | Open End |
| Bearing Insert | 22215 |
| Insert Type | Steel Insert |
| Shaft Attachment | Push-Pull Adapter |
| Base to Center Height | 3.5 in |
| Bolt Width | 2.13 in |
| Take-Up Frame Size | HD-250 |
| Collar O.D. | 4 9/32 in |
| Bolt Hole Length | 1 5/16 in |
| Inch/Metric | Inch Bore |
| Total Float | 15/64 in |
| Speed [Max] | 3400 rpm |
| Bore Length | 3.5 in |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Housing Height | 7 1/2 in |
| Bolt to Bolt [Max] | 11 in |
| No. of Bolts | 4 |
| Bearing Component | Mounted Bearing |
| Shaft Dia. | 2.6875 in |
| Base Width | 3 1/2 in |
| Grease Name | MobilGrease XHP222 |
| Center of Bearing to Front of Inner Ring | 2 5/32 in |
| Housing Construction | Split |
| Dynamic Load Rating | 41500 lbf |
| Expansion Capability | Float |
| Static Load Rating [Max] | 53000 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing - Width | 2.125 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Dimensional Standard | SAF |
| Pillow Block Type | Thru-Bolt |
| Bolt Diameter | 0.625 in |
| SAF Series | 516 |
| Base Length | 12 19/32 in |
| Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Dynamic Load Capacity | 41500 lbf |
| Insert Material | Steel |
| Bolt Holes | 4 |
| Static Load Capacity | 53000 lbf |
| Weight | 32.0 LB |
| EAN or UPC | 782475324637 |
