Dodge
P4B516-SFXT-070MTT
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #101863407
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Speed [Max] | 3200 rpm |
| Insert Material | Steel |
| Static Load Capacity | 60000 lbf |
| Inch/Metric | Metric Bore |
| Housing Dimensional Standard | SAF |
| Expansion Capability | Fixed |
| Dynamic Load Capacity | 56000 lbf |
| Shaft Dia. | 70 mm |
| Bearing Type | Spherical Roller Bearing |
| Base to Center Height | 3.5 in |
| Bore Length | 5.23 in |
| Housing Construction | Split |
| Bearing Component | Mounted Bearing |
| Bolt Diameter | 0.625 in |
| Bolt to Bolt [Min] | 9.88 in |
| Bolt to Bolt [Max] | 10.88 in |
| Lubrication | Grease |
| Shaft Attachment | Tapered Adapter |
| Housing Material | Cast Iron |
| No. of Bolts | 4 |
| Bolt Width | 2.13 in |
| Greasable | Yes |
| Weight | 36.0 LB |
| EAN or UPC | 782475689088 |
