Dodge
P4B517SFXT300TT
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #100942201
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Only one grease fitting
- Easy to lubricate
- Configuration of reservoir ensures purging effectiveness
| Locking Device | Adapter Mounted |
| Bolt Diameter | 0.625 in |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 10 in |
| End Type | Open End |
| Greasable | Yes |
| Shaft Attachment | Tapered Adapter |
| Pillow Block Type | Thru-Bolt |
| Expansion Capability | Fixed |
| Bolt Hole Spacing Range [Max] | 11 in |
| Bolt to Bolt [Min] | 10 in |
| Speed [Max] | 3000 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Size | 1 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 7 3/8 in |
| Base Width | 3 1/2 in |
| Length Through Bore | 5.48438 in |
| Housing Construction | Split |
| Base to Center Height | 3.75 in |
| Base Length | 13 in |
| Insert Material | Steel |
| No. of Bolts | 4 |
| Housing Dimensional Standard | SAF |
| Dynamic Load Capacity | 68000 lbf |
| Bolt Hole Spacing | 10 1/2 in |
| Bolt to Bolt [Max] | 11 in |
| Static Load Capacity | 73500 lbf |
| Shaft Dia. | 3 in |
| Lubrication | Grease |
| Bolt Width | 2.13 in |
| Bearing Design | Non-Expansion |
| Bearing Component | Mounted Bearing |
| Base Height | 1 1/2 in |
| Bore Length | 5.48 in |
| Seal Type | Triple-Tect Drop In Seals |
| Bolt Holes | 4 |
| Collar O.D. | 3 27/64 in |
| Weight | 35.0 LB |
| EAN or UPC | 782475022359 |
