Dodge
P4B518USAF303TT
Cast Iron Housing Spherical Roller Bearing 4 Bolts Pillow Block
Item #100942207
- 4 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Sensor Ready | Yes |
| Insert Material | Steel |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 11 in |
| Bolt Width | 2.13 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 13 5/8 in |
| Inch/Metric | Inch Bore |
| Bore Length | 6.2 in |
| Bolt to Bolt [Max] | 11.63 in |
| Lubrication | Grease |
| End Type | Open End |
| Bolt to Bolt [Min] | 10.38 in |
| Pillow Block Type | Thru-Bolt |
| Speed [Max] | 2600 rpm |
| No. of Bolts | 4 |
| Base Width | 3 7/8 in |
| Base to Center Height | 4 in |
| Bolt Hole Spacing Range [Min] | 10 3/8 in |
| Dynamic Load Capacity | 78000 lbf |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Bearing Design | Non-Expansion |
| Shaft Attachment | Tapered Adapter |
| Housing Height | 7 3/4 in |
| Bolt Size | 5/8 in |
| Housing Dimensional Standard | SAF |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Triple-Tect Drop In Seals |
| Bolt Holes | 4 |
| Base Height | 1 7/16 in |
| Bolt Diameter | 0.625 in |
| Bearing Component | Mounted Bearing |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Shaft Dia. | 3.1875 in |
| Housing Construction | Split |
| Housing Material | Cast Iron |
| Length Through Bore | 6.20313 in |
| Static Load Capacity | 85000 lbf |
| Weight | 60.0 LB |
| EAN or UPC | 782475487332 |
